Shop All Bronze Pipe Fittings
Legend Valve
2" 45 BRONZE ELBOW NO LEAD
Mfr # 310-028NL
Zoro # G1795309
$37.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Threaded
- Specific Fitting Shape 45 Degrees
- Pipe Fitting Material Cast Bronze
- Connection 2 in
- Fitting Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 310-028NL
- Zoro # G1795309
- UPC # 662545088266
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 2" |
Details
Item | Elbow |
Type | Threaded |
Specific Fitting Shape | 45 Degrees |
Pipe Fitting Material | Cast Bronze |
Connection | 2 in |
Fitting Connection Type | FNPT x FNPT |
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
2" Threaded No Lead Cast Bronze 45° Elbow, FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Brass DOT Push-to-Connect Fitting, Brass, Gold (171PTCNS-4-6-4)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 3/4 in Pipe Size (408007)
- KOHLER Brenham Wall Mount Lav, No Overflow (1997-SS1N-0)
- KOHLER Cape Dory 33" X 22" X 9-5/8" Top-Moun (5863-4-0)
- LEGEND VALVE 1 T4321 NO LEAD IPS PAK X PAK (313-245NL)
- LEGEND VALVE 1" X 3/4" M BRONZE MALE ADPTER (312-014)
- LEGEND VALVE 3/4 T-4305 NO LEAD PAK X FIP C (313-274NL)
- LEGEND VALVE 3/4" CTS PACK-JOINT NUT (313-514)
- LEGEND VALVE 1" BRONZE TEE NO LEAD (310-105NL)
- LEGEND VALVE 3/4" X 1/2" NO LEAD RED TEE (310-421NL)
- SMITH-COOPER Square Plug, Cored, 1-1/4", 125, Brz Nl (4385006470)
- Legend Valve Fittings