Shop All Valve Accessories
Legend Valve
2" - 3" T-1002 LEVER HANDLE
Mfr # 101-980
Zoro # G1096334
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in to 3 in
- Connection Type Fits T-1002 only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 101-980
- Zoro # G1096334
- UPC # 662545005997
- Country of Origin Taiwan, Province of China
- Category Valve Accessories
Dimensions
Size | 2 in to 3 in |
Details
Item | Lever Handle |
Connection Type | Fits T-1002 only |
Description
2" - 3" T-1002 LEVER HANDLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN FS12 12" Polymer Floor Sink Half Grate (PS12-H)
- ZORO SELECT Cleanout Tee w/Plug, 1-1/2 In FNPT x Hub (1WJG4)
- KOHLER 42 (72799-2MB)
- POWERS High Capacity Conversion Kit (420-451C)
- LEGEND VALVE 2" T/S-603 UNION O"RING (900-035)
- LEGEND VALVE 2" SS HANDLE & NUT T/S2000 (101-925)
- LEGEND VALVE 3" FLAPPER & O"RING FOR 640 (900-349)
- LEGEND VALVE 4" 603 SOLVENT ADAPTERS (900-011)
- LEGEND VALVE 3/8-1/2 STEM EXTENSION (101-958)
- LEGEND VALVE 1-1/4&1-1/2 SS HD & NUT TS2000 (101-924)
- APOLLO VALVES Stem Extension, For 94ALF-106-01A, 2-1/2In (78217501)
- Legend Valve Valve Accessories