Shop All Galvanized Pipes
Legend Valve
2-1/2" X 9" GALVANIZED NIPPLE
Mfr # 356-193E
Zoro # G1790585
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 2-1/2" x 9"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-193E
- Zoro # G1790585
- UPC # 662545135885
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 2-1/2" x 9" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
2-1/2" x 9" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Bibb, Quarter Turn, No Kink, 1/2 In M (102-353HN)
- FRESH PRODUCTS Disposable Toilet Floor Mat, Nonslip, Orchrd Zing, 23x21-5/8, Gry, PK6 (IMP 1550)
- TERRAZZO-WARE 24 W x 24 L x 12 in H, Terrazzo, Mop Sink (TDF-24-SSC)
- ZORO SELECT 1/2" x 1/8" MNPT x FNPT 304 SS Hex Bushing (400B113N012018)
- LEGEND VALVE 1/2" GALVANIZED NIPPLE RUN (356-256)
- LEGEND VALVE 3/8" X 5" GALVANIZED NIPPLE (356-048E)
- LEGEND VALVE 1" X 5-1/2" GALVANIZED NIPPLE (356-109E)
- LEGEND VALVE 1-1/2" X 5" GALVANIZED NIPPLE (356-148E)
- LEGEND VALVE 1-1/4" x 12" GALVANIZED NIPPLE (356-136E)
- LEGEND VALVE 2" X 4" GALVANIZED NIPPLE (356-166E)
- ZORO SELECT 1/2" MNPT x 5 ft. TBE Carbon Steel Pipe Nipple Sch 40 (563-600)
- Legend Valve Pipes