Shop All Galvanized Pipes
Legend Valve
2-1/2" X 8" GALVANIZED NIPPLE
Mfr # 356-192E
Zoro # G1839874
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 2-1/2" x 8"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-192E
- Zoro # G1839874
- UPC # 662545135878
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 2-1/2" x 8" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
2-1/2" x 8" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Pressure Test Cap (RP46078)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP010822W-PK10)
- OAKBROOK COLLECTION Showerhead Wm 3Set Chrm (520 A3335CP-WS)
- LARSEN SUPPLY CO Delta 0263 HC Lav Stem (S-203-3)
- LEGEND VALVE 1-1/4" X 6" GALVANIZED NIPPLE (356-130E)
- LEGEND VALVE 3/8" X CLOSE GALV. NIPPLE (356-040E)
- LEGEND VALVE 3/4" GALVANIZED NIPPLE RUN (356-257E)
- LEGEND VALVE 1-1/4" X 5" GALVANIZED NIPPLE (356-128E)
- LEGEND VALVE 2" X 24" GALVANIZED NIPPLE (356-311)
- LEGEND VALVE 1/4" X 1-1/2" GALV. NIPPLE (356-021)
- SEMINOLE NIPPLE GALV 3/8""X4"" (8700148508)
- Legend Valve Pipes