Shop All Black Pipes
Legend Valve
2-1/2" X 6" BLACK NIPPLE
Mfr # 355-190E
Zoro # G1835306
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 2-1/2" x 6"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 355-190E
- Zoro # G1835306
- UPC # 662545133867
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 2-1/2" x 6" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
2-1/2" x 6" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 3" Aluminum Part A (3E30AAL)
- SLOAN Repair Kit, Diaphragm, 1.5 GPF (A1037A)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 400 Micron, 2-1/2" O.D., 9 7/8 in H (SF400-9.8BC444DB-75)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 285 psi (140-020-000)
- LEGEND VALVE 1-1/2" X 5" BLACK NIPPLE (355-148E)
- LEGEND VALVE 1/2" X 2" BLACK NIPPLE (355-062)
- LEGEND VALVE 1-1/4" X 4" BLACK NIPPLE (355-126)
- LEGEND VALVE 1/2" X 30" BLACK NIPPLE (355-262)
- LEGEND VALVE 3/8" X 4" BLACK NIPPLE (355-046E)
- LEGEND VALVE 3/4" X 3" BLACK NIPPLE (355-084)
- ZORO SELECT 1" x 2" TOE Black Pipe Nipple Sch 80 (40602TS)
- Legend Valve Pipes