Shop All Black Pipes
Legend Valve
2-1/2" X 4" BLACK NIPPLE
Mfr # 355-186E
Zoro # G1791398
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 2-2-1/2" x 4"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-186E
- Zoro # G1791398
- UPC # 662545133829
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 2-2-1/2" x 4" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
2-1/2" x 4" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 2 In. Toilet Rebuild Kit (C05250)
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp (389008)
- LEGEND VALVE 3/4" T-5400NL COMP CURB STOP (314-154NL)
- NORPRENE Norprene(R), A-60-G, Tubing, 3/8 in, 13 PSI (AFL00029)
- LEGEND VALVE 3/8" X 12" BLACK NIPPLE (355-056E)
- LEGEND VALVE 1/2" X 36" BLACK NIPPLE (355-263)
- LEGEND VALVE 3/4" X 3-1/2" BLACK NIPPLE (355-085)
- LEGEND VALVE 3" X 12" BLACK NIPPLE (355-216E)
- LEGEND VALVE 1" X 6" BLACK NIPPLE (355-110)
- LEGEND VALVE 3/4" X 7" BLACK NIPPLE (355-091E)
- LEGEND VALVE 1-1/2" X 5" BLACK NIPPLE (355-148E)
- Legend Valve Pipes