Shop All Stainless Steel Pipe Fittings
Legend Valve
2-1/2" X 4" 304 SS NIPPLE
Mfr # 304-186
Zoro # G1071527
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2-1/2" X 4"
- Standards ASTM A312, Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 304-186
- Zoro # G1071527
- UPC # 662545104096
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 2-1/2" X 4" |
Details
Standards | ASTM A312, Schedule 40 |
Description
2-1/2" x 4" .304 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Shower Head, Vibrant Brushed Modern Brass, Wall Mounted (72773-2MB)
- KOHLER Purist Deck-Mount Faucet Trim (T14428-4-2MB)
- RHEEM 10 gal., 208 VAC, 9.6 A Amps, Commercial Mini Tank Water Heater (EGSP10)
- SMITH-COOPER Check Valve, 3/4", 316, Thrd 200 (4373002130)
- LEGEND VALVE 1/2" X 3-1/2" 304 SS NIPPLE (304-065)
- LEGEND VALVE 1-1/4 x 1/2 SS304 RED COUPLING (404-377)
- LEGEND VALVE 3/4" X 1/2" SS304 HEX BUSHING (404-479)
- LEGEND VALVE 1/4" 45 SS304 ELBOW (404-021)
- LEGEND VALVE 1-1/4" X 3/4" SS316 RED COUP (416-378)
- LEGEND VALVE 1-1/2" X 8" 304 SS NIPPLE (304-152)
- LEGEND VALVE 2" x CLOSE 316 SS NIPPLE (316-160)
- Legend Valve Fittings