Shop All Brass Pipes
Legend Valve
2-1/2" X 3" BRASS NIPPLE
Mfr # 311-184
Zoro # G1798836
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
- Size 2-1/2" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 311-184
- Zoro # G1798836
- UPC # 662545015781
- Country of Origin United States
- Category Brass Pipes
Dimensions
Size | 2-1/2" x 3" |
Details
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Description
2-1/2" x 3" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 1.37 in ID, 1-1/2 in. OD, Aluminum (4NTG1)
- ZORO SELECT 1" FNPT Galvanized Tee (1LBN1)
- TOTO 8" Mount, Supreme, 8 Center Lav, Ped W Cefiontect G, Cotton (LPT241.8G#01)
- GRUVLOK Gasket, Grade EP, 8 In, EPDM (0390078780)
- LEGEND VALVE 1" X 3" BRASS NIPPLE (311-104)
- LEGEND VALVE 1/2" X 7" CHROME NIPPLE (311-071CNL)
- LEGEND VALVE 3/8" X 11" CHROME NIPPLE NL (311-055CNL)
- LEGEND VALVE 3/4" X 2" BRASS NIPPLE (311-082)
- LEGEND VALVE 1" X 5" CHROME NIPPLE (311-108CP)
- LEGEND VALVE 1" X 2" BRASS NIPPLE (311-102)
- SMITH-COOPER 1" MNPT x 4-1/2" TBE Brass Pipe Nipple Sch 40 (4385012060)
- Legend Valve Pipes