Shop All Stainless Steel Pipe Fittings
Legend Valve
2-1/2" x 3" 316 SS NIPPLE
Mfr # 316-184
Zoro # G1069829
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2-1/2" X 3"
- Standards ASTM A312, Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 316-184
- Zoro # G1069829
- UPC # 662545105406
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 2-1/2" X 3" |
Details
Standards | ASTM A312, Schedule 40 |
Description
2-1/2" x 3" .316 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 3/4" Quick Test Fitting (34-29QT)
- AMEROCK Mulholland Brushed Nickel Traditional 24 in 610 mm Towel Bar (BH36024G10)
- ZORO SELECT 1/4" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNB10)
- JONES STEPHENS Shower Arm Flange With Set Screw (F05050)
- LEGEND VALVE 3/4" 90 SS304 ELBOW (404-004)
- LEGEND VALVE 1/2" X 4-1/2" 304 SS NIPPLE (304-067)
- LEGEND VALVE 1/4" x 3" 304 SS NIPPLE (304-024)
- LEGEND VALVE 1/2" X 3/8" SS316 HEX BUSHING (416-475)
- LEGEND VALVE 2" x 12" 316 SS NIPPLE (316-176)
- LEGEND VALVE 3/8" SS304 COUPLING (404-082)
- LEGEND VALVE 1/2" SS316 HALF COUPLING (416-283)
- Legend Valve Fittings