Shop All Bronze Pipe Fittings
Legend Valve
2-1/2" X 2" NO LEAD HEX BUSH
Mfr # 310-500NL
Zoro # G1790804
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2-1/2" x 2"
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 310-500NL
- Zoro # G1790804
- UPC # 662545090696
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 2-1/2" x 2" |
Details
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
2-1/2" x 2" Threaded No Lead Cast Bronze Hex Bushing MNPT, FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Nozzle, Swing - 16 For - Part# Ts064X (TS064X)
- SMITH-COOPER 3/4" MNPT x 4-1/2" TBE Brass Pipe Nipple Sch 40 (4385011670)
- VINTAGE CC13005X 1/2" IPS X 3/4" Hose Thread Cross Handle (CC13005X)
- KOHLER Robe Hook (14443-BL)
- LEGEND VALVE 1" BRZ INSERT ELBOW NL (312-075NL)
- LEGEND VALVE 4" IPS NO LEAD COMPANION FLGE (310-251NL)
- LEGEND VALVE 3/4"X1/2"X1/2" NO LEAD RED TEE (310-451NL)
- LEGEND VALVE 3/4"X 1/2" NO LEAD RED ELBOW (310-308NL)
- LEGEND VALVE 3/4 T4410NL PAK x MIP 1/4 BEND (313-324NL)
- LEGEND VALVE 1" BRONZE HYDRANT TEES (312-085)
- SMITH-COOPER Hex Bushing, 2"x1-1/4", 125, Brz Nl (4385003310)
- Legend Valve Bronze Pipe Fittings