Shop All Copper Fittings
Legend Valve
2-1/2" X 2" C X M ADAPTER
Mfr # 450-798
Zoro # G1792746
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
- Size 2-1/2" x 2"
- Connection Type Reducing Copper x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-798
- Zoro # G1792746
- UPC # 662545039381
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Size | 2-1/2" x 2" |
Details
Standards | Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22 |
Connection Type | Reducing Copper x MNPT |
Description
2-1/2" x 2" (ID) 2"-5/8" x 2"(OD) Copper Reducing MNPT Adapter, Reducing C x MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Bronze Elbow, Lead Free, 1/2", 90 deg. (B74004LF)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075002.002)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1919653)
- ZURN Repair Kit, 1/2", 35/35XL (RK12-35)
- LEGEND VALVE 3 COUPLINGS W/STOP DIMPLE (450-640)
- LEGEND VALVE 1-1/4" C x C UNION NL (302-300NL)
- LEGEND VALVE 1/2" COPPER x MALE UNION NL (302-306NL)
- LEGEND VALVE 2" COPPER COUPLING (450-508)
- LEGEND VALVE 3/4" CCF TEE NL (302-344NL)
- LEGEND VALVE 3/4" CX F ELBOW NL (302-284NL)
- ELKHART Elbow 3/4 45Deg Copper (W63034)
- Legend Valve Fittings