Shop All Black Pipes
Legend Valve
2-1/2" X 18" BLACK NIPPLE
Mfr # 355-330
Zoro # G1795774
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 2-1/2" X 18"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 355-330
- Zoro # G1795774
- UPC # 662545094281
- Country of Origin Viet Nam
- Category Black Pipes
Dimensions
Size | 2-1/2" X 18" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
2-1/2" x 18" Schedule 40 Black Cut Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Connector, Low Lead Brass, Flare (L48F-8-6)
- EVERFLOW S-Trap with Flange for Tubular Drain Applications, 20GA Chrome Plated Brass 1-1/4" (12913)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Lead Free Brass Pex Coupling (AI-35134)
- GEBERIT Ctionset Wwc Pe-Hd D90/45 L18 Ecc+Stpd (405.116.00.1)
- LEGEND VALVE 3/4" X 7" BLACK NIPPLE (355-091E)
- LEGEND VALVE 1/4" X 12" BLACK NIPPLE (355-036E)
- LEGEND VALVE 1/2" X 2" BLACK NIPPLE (355-062)
- LEGEND VALVE 3/4" X 4" BLACK NIPPLE (355-086)
- LEGEND VALVE 3/4" X 3-1/2" BLACK NIPPLE (355-085)
- LEGEND VALVE 1/2" X 3-1/2" BLACK NIPPLE (355-065E)
- ZORO SELECT 1-1/2" x 4-1/2" Black Pipe Nipple Sch 80 (1LMR7)
- Legend Valve Pipes