Shop All Galvanized Pipes
Legend Valve
2-1/2" X 12" GALVANIZED NIPPLE
Mfr # 356-196E
Zoro # G1799308
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 2-1/2" x 12"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-196E
- Zoro # G1799308
- UPC # 662545135908
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 2-1/2" x 12" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
2-1/2" x 12" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-104-9000S-3p-2886)
- BRADY 1" FNPT Acetal Spring Foot Valve (SFV-100)
- ZORO SELECT Hot/Cold Stem, Brass Material (30251LF)
- RATIONAL Triple Solenoid Valve (50.01.050S)
- LEGEND VALVE 1/2" X 4-1/2" GALV. NIPPLE (356-067)
- LEGEND VALVE 1-1/4" X 4-1/2" GALV. NIPPLE (356-127E)
- LEGEND VALVE 1" X 2" GALVANIZED NIPPLE (356-102E)
- LEGEND VALVE 2" X 9" GALVANIZED NIPPLE (356-173)
- LEGEND VALVE 1/2" X 2-1/2" GALV. NIPPLE (356-063)
- LEGEND VALVE 3/4" X 9" GALVANIZED NIPPLE (356-093)
- ZORO SELECT 3/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40, Seamless/Welded: Welded (6P810)
- Legend Valve Galvanized Pipes