Shop All Black Pipes
Legend Valve
2-1/2" X 12" BLACK NIPPLE
Mfr # 355-196E
Zoro # G1798784
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 2-1/2" x 12"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-196E
- Zoro # G1798784
- UPC # 662545133928
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 2-1/2" x 12" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
2-1/2" x 12" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Seal, Threshold (1070674-01-58)
- VNE 3/4" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-6.75)
- WATTS Push-to-Connect, Threaded Elbow, 1/2 in Tube Size, Polysulfone, White (3519-1008)
- MOEN Slider For Slide Bar - (137034)
- LEGEND VALVE 1/8" X 1-1/2" BLACK NIPPLE (355-001E)
- LEGEND VALVE 1/2" X 18" BLACK NIPPLE (355-260)
- LEGEND VALVE 1/2" X 12" BLACK NIPPLE (355-076E)
- LEGEND VALVE 2" X 3" BLACK NIPPLE (355-164)
- LEGEND VALVE 3/4" X CLOSE BLACK NIPPLE (355-080)
- LEGEND VALVE 2" X 18" BLACK NIPPLE (355-310)
- BECK 1/2" x 6" Black Pipe Nipple Sch 40 (0330016403)
- Legend Valve Black Pipes