Shop All Galvanized Pipes
Legend Valve
2-1/2" X 10" GALVANIZED NIPPLE
Mfr # 356-194
Zoro # G1787855
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2-1/2" x 10"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-194
- Zoro # G1787855
- UPC # 662545035222
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 2-1/2" x 10" |
Details
Connection Type | MNPT x MPNT |
Description
2-1/2" x 10" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Elbow, Socket x Socket, 1 in x 1/2 in Pipe Size (406130)
- WATTS Lf25Aub-Z3 1/2" Lead Free (LF25AUB-Z3)
- STZ Industries 1/2 in. FIP each X 1/2 in. D FIP Black Malleable Iron 5-Way Cross Fitting (366 CRSO-12)
- DELTA Essa Voiceiq Single Handle Pull-Down Faucet With Touch20 Technology (9113TV-AR-DST)
- LEGEND VALVE 3/4" X 14" GALV. NIPPLE (356-098)
- LEGEND VALVE 3/4" GALVANIZED NIPPLE RUN (356-257E)
- LEGEND VALVE 1" X 2-1/2" GALVANIZED NIPPLE (356-103E)
- LEGEND VALVE 1-1/2" X 3" GALVANIZED NIPPLE (356-144)
- LEGEND VALVE 1/4" X 3" GALVANIZED NIPPLE (356-024)
- LEGEND VALVE 1-1/4" X 4-1/2" GALV. NIPPLE (356-127)
- SEMINOLE NIPPLE GALV 3/4""X2"" (8700150405)
- Legend Valve Pipes