Shop All Galvanized Pipe Fittings
Legend Valve
2-1/2 X 1 GALV. HEX BUSHING
Mfr # 352-633C
Zoro # G1113518
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Connection Type FNPT x MNPT
- Size 2-1/2" x 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-633C
- Zoro # G1113518
- UPC # 662545065656
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Size | 2-1/2" x 1" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x MNPT |
Description
2-1/2" x 1" China Galvanized Hex Bushing FNPT/MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 220 gpm, 250m, PK20 (255071-75)
- HYDRA-ZORB Strut Mount Cushion Clamp, 2-5/8" OD Tube, 304SS (100262-4-555)
- ELDON JAMES 5/8" Barbed x 3/4" MNPT 90 Degree Elbow PK 10 (L12-10WP)
- ANVIL FNPT, Black Forged Steel Tee, Class 3000 (0361119605)
- LEGEND VALVE 1-1/4 X 1 X 1 GALV. RED. TEE (352-269C)
- LEGEND VALVE 1 " X 3/4 " GALV. HEX BUSHING (352-613)
- LEGEND VALVE 2" X 3/4" GALV. RED COUPLING (352-545)
- LEGEND VALVE 3" GALVANIZED CAP (352-490)
- LEGEND VALVE 2-1/2" GALV. 90 STREET ELBOW (352-049)
- LEGEND VALVE 1-1/2" GALV. 45 STREET ELBOW (352-067C)
- LEGEND VALVE 3/4" GALVANIZED UNION (352-444)
- Legend Valve Galvanized Pipe Fittings