Shop All Black Pipe Fittings
Legend Valve
2-1/2" X 1" BLACK HEX BUSHING
Mfr # 350-633C
Zoro # G1796858
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 2-1/2" x 1"
- Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-633C
- Zoro # G1796858
- UPC # 662545062761
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 2-1/2" x 1" |
Details
Standards | Class 150 |
Connection Type | FNPT x MNPT |
Description
2-1/2" x 1" China Black Hex Bushing FNPT/MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI CushionedClampStrutMounted, TubeSz 3/4 In (012T016)
- RINNAI Super High Efficiency Plus 10 GPM Residential 180000 BTU Exterior/Interior Gas Tnklss Water Heater (RX180iN)
- MUELLER STEAM SPECIALTY 3", Flanged, Cast iron, Duplex Strainer, 200 psi @ 150 Degrees F (3 791-F AH Duplex Flgd Strainer)
- JONES STEPHENS Half Top Grate, PVC, 3/4" Thick (S59012)
- LEGEND VALVE 6" BLACK COUPLING (350-513)
- LEGEND VALVE 3/8" BLACK 45 STREET ELBOW (350-062C)
- LEGEND VALVE 1" BLACK UNION (350-445)
- LEGEND VALVE 1/8" BLACK 45 STREET ELBOW (350-060)
- LEGEND VALVE 1/2 X 3/8 BLACK RED. COUPLING (350-525)
- LEGEND VALVE 3/4" BLACK CAP (350-484)
- SMITH-COOPER 4" x 1-1/4" Reducing Coupling (4316001268)
- Legend Valve Fittings