Shop All Black Pipe Fittings
Legend Valve
2-1/2" X 1" BLACK HEX BUSHING
Mfr # 350-633
Zoro # G1799280
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 2-1/2" x 1"
- Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 350-633
- Zoro # G1799280
- UPC # 662545026374
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 2-1/2" x 1" |
Details
Standards | Class 150 |
Connection Type | FNPT x MNPT |
Description
2-1/2" x 1" SA Black Hex Bushing FNPT/MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Pipe Flange, Ductile Iron, 6 in, Grooved (0390210185)
- HAYWARD FLOW CONTROL Diaphragm Valve, True Union, 2", PVC/FPM, S/T (DAB1020UFF)
- WATTS Reduced Pressure Zone Backflow Preventer (1 LF009M2-QT-S)
- PARKER Needle Valve, Straight, Brass, 1/4 In., FNPT (4F-V6LR-B)
- LEGEND VALVE 1-1/2 X 1/2 BLACK HEX BUSHING (350-621C)
- LEGEND VALVE 1/4" BLACK 45 STREET ELBOW (350-061C)
- LEGEND VALVE 3/8" BLACK COUPLING (350-502)
- LEGEND VALVE 2-1/2" BLACK 90 STREET ELBOW (350-049C)
- LEGEND VALVE 3/8" BLACK 45 STREET ELBOW (350-062C)
- LEGEND VALVE 2-1/2" BLACK 45 STREET ELBOW (350-069C)
- ANVIL Female NPS x Female NPS Steel Merchant Coupling (0320200496)
- Legend Valve Black Pipe Fittings