Shop All Gate Valves
Legend Valve
2-1/2 T-408 NO LEAD GATE VALVE
Mfr # 104-709NL
Zoro # G1790208
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Connection Type FNPT x FNPT
- Body Material Brass
- Standards 200 CWP
- Size 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-709NL
- Zoro # G1790208
- UPC # 662545086132
- Country of Origin Indonesia
- Category Gate Valves
Dimensions
Pipe Size | 2 1/2" |
Size | 2-1/2" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Standards | 200 CWP |
Description
2-1/2 T-408 No Lead Brass Economy Gate Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K SINK STRAINER 4-1/2""BLK (K5414BLK)
- ADVANCED DRAINAGE SYSTEMS Reducng Couplr Ply 4X3 (0314AA)
- STEAMSPA Programmable Control Panel with Presets in Chrome (G-SC-200-PC)
- TYGON Tubing, 3/32 I.D., 50 ft., Clear, Flexible (AAB00004)
- LEGEND VALVE 2" T-400 NO LEAD GATE VALVE (104-468NL)
- LEGEND VALVE 1-1/4" S-401 GATE VALVE (104-406)
- LEGEND VALVE 3/4" T-414 BRONZE GATE VALVE (104-654)
- LEGEND VALVE 1" T-401 NO LEAD GATE VALVE (104-305NL)
- LEGEND VALVE 2" S-415 GATE VALVE (104-608)
- LEGEND VALVE 1/4" T-401 GATE VALVE (104-301)
- LEGEND VALVE 1" T-400 GATE VALVE (104-465)
- Legend Valve Gate Valves