Shop All Gate Valves
Legend Valve
2-1/2" T-401 GATE VALVE
Mfr # 104-309
Zoro # G1855606
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Connection Type FNPT x FNPT
- Body Material Brass
- Standards 200 CWP
- Size 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-309
- Zoro # G1855606
- UPC # 662545001692
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 2 1/2" |
Size | 2-1/2" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Standards | 200 CWP |
Description
2-1/2" T-401 Brass Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stem Extension (58217)
- LEGRIS Push-to-Connect, Threaded Swivel Male Elbow, 6mm Tube Size, Brass, Silver (3609 06 13)
- HERCULES Toilet Bowl Ring, Jumbo, Wax, 3in-4in (90241)
- NORGREN Push-to-Connect Hex Adapter, 5/32 in Tube Size, PBT, White, 10 PK (M24250210)
- LEGEND VALVE 2-1/2" T-408 GATE VALVE (104-709)
- LEGEND VALVE 3/4" S-415 GATE VALVE (104-604)
- LEGEND VALVE 1" T-408X CROSS HANDLE GATE (104-735)
- LEGEND VALVE 1-1/4 T-400 NO LEAD GATE VALVE (104-466NL)
- LEGEND VALVE 1-1/4" T-415 GATE VALVE (104-506)
- LEGEND VALVE 1-1/4" T-414 BRONZE GATE VALVE (104-656)
- EVERFLOW FIP Cast Brass Gate Valve 1" (205T001-NL)
- Legend Valve Valves