Shop All Check Valves
Legend Valve
2-1/2 T-312 C. I. WAFER CHECK
Mfr # 116-222
Zoro # G1801198
product price: $86.39
/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Wafer
- Body Material Bronze
- Standards 200 CWP, 200°F Max. Temp.
- Size 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-222
- Zoro # G1801198
- UPC # 662545044330
- Country of Origin China
- Category Check Valves
Dimensions
Size | 2-1/2" |
Details
Connection Type | Wafer |
Body Material | Bronze |
Standards | 200 CWP, 200°F Max. Temp. |
Description
2-1/2 T-312 Ductile Iron Wafer Check Valve, Aluminum Bronze Disc
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Back Pressure Valve, 1/2", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1050TPE1)
- CHARLOTTE PIPE AND FOUNDRY WYE TRN LNG PVC 3X3X2""H (PVC005021400)
- RIDGID Tubing Cutter, 3/16 in to 11/16 in OD Cutting Capacity, Standard Wheel Cutter, Knob Handle (103)
- ANVIL FNPT, Cast Iron Cross, Class 125 (0300109006)
- LEGEND VALVE 1/2" S-453 Y-PTN CHECK VALVE (105-403)
- LEGEND VALVE 3" T-312 DI WAFER CK SS316 DIS (116-233)
- LEGEND VALVE 3/4" S-455 NL CXC IN-LINE CHK (105-464NL)
- LEGEND VALVE 1" S-611 PVC CHECK VALVE (203-205)
- LEGEND VALVE 1/2" S-451 CHECK VALVE (105-203)
- LEGEND VALVE 1-1/2" T-655 PVC BALL CHECK (201-277)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1-1/2", CPVC/EPDM, S/T (TC20150STE)
- Legend Valve Valves