Shop All Gate Valves
Legend Valve
2-1/2" T-301 CAST IRON GATE
Mfr # 116-102
Zoro # G1799274
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Connection Type Flanged
- Standards 125 WSP, 200 CWP, Class 125
- Size 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 116-102
- Zoro # G1799274
- UPC # 662545009599
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 2 1/2" |
Size | 2-1/2" |
Details
Connection Type | Flanged |
Standards | 125 WSP, 200 CWP, Class 125 |
Description
2-1/2" T-301 Cast Iron Non-Rising Stem Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1/4" Dia x 36" L SS Flexible Metal Hose (G025SMU360)
- MIRREDGE 1-1/2" W, White Acrylic Mirror Installation Kit (34400)
- MILWAUKEE VALVE 3/4" FNPT Bronze Swing Y Check Valve (515Y 3/4)
- ZORO SELECT 3/8" MNPT 316 SS Square Head Plug (60SQ112N038)
- LEGEND VALVE 1" S-401 NO LEAD GATE VALVE (104-405NL)
- LEGEND VALVE 1/2" T-415 GATE VALVE (104-503)
- LEGEND VALVE 2" S-408 NO LEAD GATE VALVE (104-728NL)
- LEGEND VALVE 1/2" T-401 GATE VALVE (104-303)
- LEGEND VALVE 3/8" T-401 GATE VALVE (104-302)
- LEGEND VALVE 2 T-416 RISING STEM GATE VALVE (104-618)
- FABRI-VALVE MANUAL 150 STAINLESS FLANGED 3IN KNIFE GATE VALVE (C37 FV-C3720313200)
- Legend Valve Valves