Shop All Stainless Steel Pipe Fittings
Legend Valve
2-1/2" SS316 SPUD
Mfr # 416-339
Zoro # G1071046
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Max. Pressure 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
- Size 2-1/2"
- Standards 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 416-339
- Zoro # G1071046
- UPC # 662545100494
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 2-1/2" |
Details
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | FNPT |
Item | Spud |
Max. Pressure | 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F |
Standards | 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free |
Description
2-1/2" .316 Stainless Steel Spud, FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 3/4" MNPT Quick Disconnect Coupler (HFC101212)
- KOHLER Artifacts Rite-Temp Valve Trim Wit (TS72767-4-2BZ)
- ALLPOINTS Strainer 3/8" (561002)
- GERBER Lavatory Sink, Vitreous China White, Wall Hung Bowl Size 15" x 10" (12-654)
- LEGEND VALVE 1" SS304 HEX PLUG (404-235)
- LEGEND VALVE 2" x 9" 316 SS NIPPLE (316-173)
- LEGEND VALVE 1" X 4" 304 SS NIPPLE (304-106)
- LEGEND VALVE 1-1/2" X 4" 304 SS NIPPLE (304-146)
- LEGEND VALVE 1" 45 SS316 ELBOW (416-025)
- LEGEND VALVE 3/4" x 4-1/2" 316 SS NIPPLE (316-087)
- DYNOMAX Dynomax 41726 Exhaust Ball Flange Pipe Adapter - Steel (DYN41726)
- Legend Valve Fittings