Shop All Stainless Steel Pipe Fittings
Legend Valve
2-1/2" SS316 CAP
Mfr # 416-129
Zoro # G1080006
$29.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Standards 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
- Size 2-1/2"
- Max. Pressure 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 416-129
- Zoro # G1080006
- UPC # 662545099705
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 2-1/2" |
Details
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | FNPT |
Item | Cap |
Standards | 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free |
Max. Pressure | 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F |
Description
2-1/2" .316 Stainless Steel Cap, FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Task Medium Single Basin Sink (80086-1PC-NA)
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect x Male Pipe Thread Adapter Jar (6-Pack), 6PK (FSBMA126JR)
- ZORO SELECT PVC Cleanout Adapter, FNPT x Spigot, 6 in Pipe Size (06148)
- LEGEND VALVE 1" X 2" GALVANIZED NIPPLE (356-102)
- LEGEND VALVE 1/8" 90 SS304 ELBOW (404-000)
- LEGEND VALVE 1/2" X 1-1/2" 304 SS NIPPLE (304-061)
- LEGEND VALVE 3/4" SS304 TEE (404-104)
- LEGEND VALVE 1/8" x 2" 316 SS NIPPLE (316-002)
- LEGEND VALVE 3 PORT STAINLESS MANIFOLD (M-8330 Basic Stainless Steel)
- LEGEND VALVE 1-1/4" x CLOSE 316 SS NIPPLE (316-120)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Hex Nipple - 1/4" MNPT (ZUSA-PF-261)
- Legend Valve Fittings