Shop All Butterfly Valves
Legend Valve
2-1/2" S-650 PVC BUTTERFLY VAL
Mfr # 201-264
Zoro # G1790104
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 PSI @ 73°F
- Size 2-1/2"
- Connection Type Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 201-264
- Zoro # G1790104
- UPC # 662545010021
- Country of Origin Taiwan, Province of China
- Category Butterfly Valves
Dimensions
Size | 2-1/2" |
Details
Standards | 150 PSI @ 73°F |
Connection Type | Flanged |
Description
2-1/2" S-650 PVC Wafer Buttefly Valve, 7 Position Lever Handle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNI09)
- JONES STEPHENS Aluminum, Strainer, Full Top Grate (S59010)
- ENCORE PLUMBING Pantry Faucet Base w/ Single Inlet (KL63-Y001)
- ZORO SELECT 3" Socket Weld 316 SS Coupling (60FC111SW030)
- LEGEND VALVE 8" S-650 PVC BUTTERFLY VALVE (201-269)
- LEGEND VALVE 2-1/2" T-365AB BUTTERFLY-EPDM (116-602)
- LEGEND VALVE 3" S-650 PVC BUTTERFLY VALVE (201-265)
- LEGEND VALVE 3" T-335SS BUTTERFLY - EPDM (116-413)
- LEGEND VALVE 6" T-365AB-G BUTTERFLY-EPDM (116-646)
- LEGEND VALVE 2-1/2" T-337AB BUTTERFLY-BUNA (116-422)
- MILWAUKEE VALVE Butterfly Valve, Electric, Size 3 In (GLC33E 3)
- Legend Valve Valves