Shop All Ball Valves
Legend Valve
2-1/2" S-603 PVC BALL VALVE
Mfr # 201-209
Zoro # G1801417
original price:
$144.12
25% off
new price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Solvent
- Standards 150 p.s.i. @ 73°F
- Size 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 201-209
- Zoro # G1801417
- UPC # 662545003221
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 2-1/2" |
Details
Connection Type | Solvent |
Standards | 150 p.s.i. @ 73°F |
Description
2-1/2" S-603 PVC True Union Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1" x 3" Black Pipe Nipple (31030)
- DELTA Five-Setting, Massage Hand Shower (75520RB140)
- ZORO SELECT 1" Butt Weld T304 SS Short Tangent 90 Degree Elbow (V2WC1.0)
- BRADY VALVE FOOT/CHECK 1.5"" (SFV150IND)
- LEGEND VALVE 2" S-607 CPVC BALL VALVE (202-418)
- LEGEND VALVE 2" T-1001 NO LEAD IPS FP BV (101-028NL)
- LEGEND VALVE 3/8" T-717 S.S. BALL VALVE (113-162)
- LEGEND VALVE 2" T-1002 NO LEAD BALL VALVE (101-068NL)
- LEGEND VALVE 3/4 T2007 NL DRAIN BV PEXxPEX (101-597NL)
- LEGEND VALVE 1/4" T-1001 BALL VALVE (101-101)
- KECKLEY 1/2" FNPT Stainless Steel Ball Valve Inline (BVS6THFSSPGSL-050)
- Legend Valve Ball Valves