Shop All Ball Valves
Legend Valve
2-1/2" S-601 PVC BALL VALVE
Mfr # 201-409
Zoro # G1792816
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 PSI @ 73°F
- Connection Type Solvent x Solvent
- Size 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 201-409
- Zoro # G1792816
- UPC # 662545003566
- Country of Origin China
- Category Ball Valves
Dimensions
Size | 2-1/2" |
Details
Standards | 150 PSI @ 73°F |
Connection Type | Solvent x Solvent |
Description
2-1/2" S-601 PVC Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Steel Pipe Cutter, 1/8"-2" (2690)
- ZORO SELECT 2" MNPT 304 SS Hex Head Plug (40HP112N020)
- APOLLO VALVES 3/4" Press Brass Ball Valve Inline (77VLF10401)
- HAUSEN 72-Inch Stainless steel Washing machine connector 6FT - Elbow, Washing Machine Supply Line, 4PK (HA-WM-101-2)
- LEGEND VALVE 3/4" S-1001 NO LEAD CXC FP BV (101-044NL)
- LEGEND VALVE 2-1/2 T1002 NO LEAD BALL VALVE (101-069NL)
- LEGEND VALVE 3/4" T-1007 IPS X C BALL VALV (101-624)
- LEGEND VALVE 3/4 T-2100 FP 3 WAY IPS B.V. (101-444)
- LEGEND VALVE 1" T2006 NL PEX END BALL VALV (101-595NL)
- LEGEND VALVE 1-1/4" S-601 PVC BALL VALVE (201-406)
- LEGEND VALVE 1-1/2" T-715 S.S. BALL VALVE (113-107)
- Legend Valve Ball Valves