Shop All Ball Valves
Legend Valve
2-1/2" P-200 LEGEND-PRESS NLBV
Mfr # 101-009NL
Zoro # G1102080
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 250 CWP (4”)
- Connection Type Press x Press
- Size 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 101-009NL
- Zoro # G1102080
- UPC # 662545094304
- Country of Origin Italy
- Category Ball Valves
Dimensions
Size | 2-1/2" |
Details
Standards | 250 CWP (4”) |
Connection Type | Press x Press |
Description
2-1/2" P-200NL LegendPress Forged No Lead Brass Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1/2" Dia x 24" L 321 SS Flexible Metal Hose (GZ050SHXJ240)
- WATCO Lift And Turn Tub Closure (58305-CP)
- DIXON TrueSeal Ball Valve, 3/8 x 1/4 in, Tube x Tube Elbow Union, Glass-Reinforced Polypropylene Body (PP6VEU4-MG)
- ALLPOINTS Grate, Floor Drain, 5" (1021080)
- LEGEND VALVE 1" T-2008 NL DE PEX BALL VALVE (101-578NL)
- LEGEND VALVE 2" S-602 PVC BALL VALVE (201-438)
- LEGEND VALVE 1" S-2000 NO LEAD BALL VALVE (101-425NL)
- LEGEND VALVE 1" T-3001 GAS BALL VALVE (102-615)
- LEGEND VALVE 3/4" T-3100 GAS BALL VALVE (102-514)
- LEGEND VALVE 3/4" T-1001 NO LEAD IPS FP BV (101-024NL)
- CHICAGO VALVES AND CONTROLS 212 1000 WOG Manual Stainless Steel TriClamp Ball Valve (3666MMCE025)
- Legend Valve Ball Valves