Shop All Dielectric Unions
Legend Valve
2-1/2 NL FXS T-571 DIEL. UNIO
Mfr # 301-119NL
Zoro # G1800236
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 180°F Max. Temp., 200 CWP
- Size 2-1/2"
- Connection Type FNPT x Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 301-119NL
- Zoro # G1800236
- UPC # 662545109060
- Country of Origin Taiwan, Province of China
- Category Dielectric Unions
Dimensions
Size | 2-1/2" |
Details
Standards | 180°F Max. Temp., 200 CWP |
Connection Type | FNPT x Sweat |
Description
2-1/2 FNPTNPT x Sweatweat T-571NL Dielectric Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Stainless Steel, Dome, Cover Plate (C98016)
- FAUCETURE VPB14880 Imperial Stainless Steel Console Legs for VPB1488B, Matte Blk (VPB14880)
- ZORO SELECT 1/8" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 80 (E6BNA18)
- ZURN 6 " Nickel Bronze Floor Drain (GR-FR06NI-C4N-PS-CC)
- LEGEND VALVE 2" FNPT x PRESS P-571NL DU (301-108PNL)
- LEGEND VALVE 2" T-578 DIELECTRIC COUP. (301-538)
- LEGEND VALVE 1-1/2" FNPT x PRESS P-571NL DU (301-107PNL)
- LEGEND VALVE 1" D.U. STEAM GASKET (301-435)
- LEGEND VALVE 1-1/4" T-578 DIELECTRIC COUP. (301-536)
- LEGEND VALVE 1-1/4" T-574 BLACK DIELECTRIC (301-336)
- LEGEND VALVE 1" T-574 BLACK DIELECTRIC (301-335)
- Legend Valve Dielectric Unions