Shop All Galvanized Pipe Fittings
Legend Valve
2-1/2" GALVANIZED TEE
Mfr # 352-159
Zoro # G1094058
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 2-1/2"
- Connection Type FNPT x FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-159
- Zoro # G1094058
- UPC # 662545027159
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 2-1/2" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT x FNPT |
Description
2-1/2" SA Galvanized Tee FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress XL 45 elbow, 3" x 3" (26535)
- STRAUB 6" 304 SS Open Flex Coupling (STR36051)
- ZORO SELECT Nipple, 150 psi, SS, 6 1/2 (T6BNH30)
- NIBCO 3/4" x 5/8" NOM C Copper Reducer (600 3/4X5/8)
- LEGEND VALVE 1" GALVANIZED COUPLING (352-505C)
- LEGEND VALVE 1/8" GALVANIZED 90 ELBOW (352-000)
- LEGEND VALVE 1/2" GALV SIDE OUTLET ELBOW (352-053C)
- LEGEND VALVE 3/4" X 1/2" GALV. RED COUPLING (352-529C)
- LEGEND VALVE 4" X 2" GALV. RED. TEE (352-245C)
- LEGEND VALVE 1 " X 3/4" GALV. RED. COUPLING (352-533)
- ANVIL 1" FNPT Galvanized Cap (0319900601)
- Legend Valve Galvanized Pipe Fittings