Shop All Copper Fittings
Legend Valve
2-1/2" COPPER STREET 90 ELBOW
Mfr # 450-049
Zoro # G1098258
$46.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
- Size 2-1/2" x 2-5/8"
- Connection Type Copper x Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 450-049
- Zoro # G1098258
- UPC # 662545046082
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Size | 2-1/2" x 2-5/8" |
Details
Standards | Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22 |
Connection Type | Copper x Fitting |
Description
2-1/2"(ID) 2-5/8"(OD) Copper 90° Street Elbow, C x Ftg
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Butt Weld 304L SS Tee Sch 10 (4381011680)
- TYGON Tubing, 5/16 I.D., 50 ft., Clear, Flexible (ADK00022)
- LEGEND VALVE 3/8"-16 X 8" COPPER FLOAT (111-266)
- ZORO SELECT 1-1/4" x 1-1/4" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 300 (5PAL7)
- LEGEND VALVE 2" DWV COPPER 45 ELBOW (451-028)
- LEGEND VALVE 1" T-4215 NO LEAD METER CPLG (313-135NL)
- LEGEND VALVE 1/2" COPPER x COPPER UNION NL (302-303NL)
- LEGEND VALVE 1" COPPER 90 ELBOW (450-005)
- LEGEND VALVE 1-1/4" COPPER x MALE UNION NL (302-309NL)
- LEGEND VALVE 1/8" COPPER 45 ELBOW (450-020)
- THRIFCO PLUMBING 2 Inch Copper 90 Elbow (5436009)
- Legend Valve Fittings