Shop All Copper Fittings
Legend Valve
2-1/2" COPPER CAP
Mfr # 450-489
Zoro # G1072400
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2-5/8 in
- Size 2-1/2" x 2-5/8"
- Connection Type Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 450-489
- Zoro # G1072400
- UPC # 662545048260
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Outside Dia. | 2-5/8 in |
Size | 2-1/2" x 2-5/8" |
Details
Item | Cap |
Connection Type | Copper |
Description
2-1/2"(ID) 2-5/8"(OD) Copper Cap, C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Ashfield 24" Double Towel Bar Rustic Bronze (BTB-YP5U)
- MOEN Dome Kit (100014)
- ASCO Rebuild Kit, for 2HTR7, 2HTR9, 3UK33 (C131204)
- BEMIS TLT SEAT ELNG SOFT BONE (115EC 006)
- LEGEND VALVE 1-1/4" C X M ADAPTER (450-756)
- LEGEND VALVE 2" T-4500 CTS INSERT STIFFENER (313-408)
- LEGEND VALVE 3/4" C X C DROP EAR ELBOW NL (302-232NL)
- LEGEND VALVE 4" COPPER TEE (450-161)
- LEGEND VALVE 1-1/4" FTG X MALE ADAPTER (450-806)
- LEGEND VALVE 1" COPPER x FIP UNION NL (302-318NL)
- EPC Elbow Copper 90 Deg 1Incxc (31296)
- Legend Valve Fittings