Shop All PEX Fittings
Legend Valve
1x3/4x3/4 F1960 PPSU PEX TEE
Mfr # 461-934
Zoro # G1073399
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM F 1960, CSA B137.5, NSF / ANSI 14, U.P. Code,
- Connection Type PEX
- Size 1" x 3/4" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 461-934
- Zoro # G1073399
- UPC # 662545127002
- Country of Origin Canada
- Category PEX Fittings
Dimensions
Size | 1" x 3/4" x 3/4" |
Details
Standards | ASTM F 1960, CSA B137.5, NSF / ANSI 14, U.P. Code, |
Connection Type | PEX |
Description
1" x 3/4" x 3/4" PPSU F 1960 PEX Reducing Tee
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Ridgid® Model No. 15 Tubing & Conduit Cutter Above W/H-D Wheel, 3/16-1-1/8" Capacity (32925)
- PARKER 1/2" Compression 316 SS Union Tee (8 JBU-SS)
- JONES STEPHENS 3/4" Close Galvanized Steel Pipe Nipple (50700)
- WHEELER-REX Ratchet Pipe Cutter, 2"-6" (4906)
- LEGEND VALVE 1-1/4" NL F1807 PEX x INSERT A (460-806NL)
- LEGEND VALVE 1" F1960 PPSU PEX ELBOW (461-905)
- LEGEND VALVE 1/2" 1960 PEX x 3/4 MALE ELBOW (462-107NL)
- LEGEND VALVE 2" CRIMP RING FOR PEX FTG (460-908)
- LEGEND VALVE 1-1/2x1-1/2x3/4 NL TEE-F1960 (462-229NL)
- LEGEND VALVE 2" PEX X 2" SWT ADAPT (460-628NL)
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Barb x 3/4 in. FNPT Female Adapter (EPXFA3434)
- Legend Valve PEX Fittings