Shop All PEX Fittings
Legend Valve
1"x3/4OPEN-4x1/2 MULTIPORT TEE
Mfr # 461-335
Zoro # G1087986
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Polyphenylsulfone
- Connection Size 1" x 3/4" (Inlet); 1/2 in (Outlet)
- Connection Type F1960 PEX x F1960 PEX x F1960 PEX
- Size 1"X3/4" OPEN - 4X1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 461-335
- Zoro # G1087986
- UPC # 662545136608
- Country of Origin China
- Category PEX Fittings
Dimensions
Connection Size | 1" x 3/4" (Inlet); 1/2 in (Outlet) |
Size | 1"X3/4" OPEN - 4X1/2 |
Details
Item | Multi-Port Tee |
Basic Fitting Material | Polyphenylsulfone |
Connection Type | F1960 PEX x F1960 PEX x F1960 PEX |
Description
1" x 3/4" - 4 Outlet x 1/2" PPSU F1960 PEX Multi-Port Tee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6306 12 00WP2)
- BLANCO Formera 28" Undermount Stainless Steel Kitchen Sink (442765)
- NEOPERL 1 gpm Aerated Outlet, 55/64 in - 27 Thread Size, Chrome, Brass (5500605)
- PROPLUS METER COUPLING, 1, LEAD FREE (289401)
- LEGEND VALVE 1" PEX PLUG (460-405NL)
- LEGEND VALVE 1" NL F1960 PEX x INSERT ADPTE (462-805NL)
- LEGEND VALVE 1" NL 1960 x 1/2" MPT ADAPTER (462-761NL)
- LEGEND VALVE 3/4" X 1/2" X 1/2" PLSTC PEX T (461-210)
- LEGEND VALVE 1" PEX TEE (460-155NL)
- LEGEND VALVE 3/4" PEX ELBOW (460-004NL)
- ZURN Elbow, 90 deg., Polyalloy, 3/4" x 1/2" Tube (QQPE43X)
- Legend Valve Fittings