Shop All Bronze Pipe Fittings
Legend Valve
1"X3/4" NO LEAD RED COUP
Mfr # 310-372NL
Zoro # G1769488
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
- Size 1" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-372NL
- Zoro # G1769488
- UPC # 662545089911
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 1" x 3/4" |
Details
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
1" x 3/4" Threaded No Lead Cast Bronze Reducing Coupling, FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" TURN-N-LOC (465-083)
- ZURN Mixing Valve, 3/8" Inlet Size, Brass Body (P6900-TMV-1-XL)
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094)
- KOHLER Drain Rod Assembly, Short (1063326-CP)
- LEGEND VALVE 2" T-4355 NO LEAD COMP X FIP (313-178NL)
- LEGEND VALVE 1/2" BRONZE INSERT COUPLING (312-163)
- LEGEND VALVE 3/4 T5500NL FIP x FIP CURB STO (314-254NL)
- LEGEND VALVE 3/4" T-5400NL COMP CURB STOP (314-154NL)
- LEGEND VALVE 3/4 T4411NL PAK x PAK 1/4 BEND (313-334NL)
- LEGEND VALVE 2 T4305 NO LEAD PAK X FIP COUP (313-278NL)
- SMITH-COOPER Square Plug, Cored, 1-1/2", 125, Brz Nl (4385006490)
- Legend Valve Bronze Pipe Fittings