Shop All PEX Fittings
Legend Valve
1x3/4 1960 PPSU PEX COUPLING
Mfr # 461-920
Zoro # G1083549
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM F 1960, CSA B137.5, NSF / ANSI 14, U.P. Code,
- Connection Type PEX
- Size 1" X 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 461-920
- Zoro # G1083549
- UPC # 662545126913
- Country of Origin Canada
- Category PEX Fittings
Dimensions
Size | 1" X 3/4" |
Details
Standards | ASTM F 1960, CSA B137.5, NSF / ANSI 14, U.P. Code, |
Connection Type | PEX |
Description
1" x 3/4" PPSU F 1960 PEX Reducing Coupling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress cap, 3/4" (77717)
- SPRINGER PARTS TR Seat-2.5" (TFM) (20-514C-2 1/2); Replaces Alfa Laval Part# 750947 (750947-BSP)
- COLDER Panel Mount Coupler, Acetal, Barbed, 1/8" (PMC1602)
- SLOAN Bedpan Washer Wall Support (DV1001A)
- LEGEND VALVE 1/2" PEX X 1/2" MALE ADAPTER (461-754)
- LEGEND VALVE 3/4" PEX X 3/4" SWT ELBOW (460-137NL)
- LEGEND VALVE 1"x 1/2"x1" NL PEX TEE-F1960 (462-216NL)
- LEGEND VALVE 3/4" 1960 PEX x 3/4" SWT ELBOW (462-137NL)
- LEGEND VALVE 2" NL 1960 x 2" MNPT ADAPTER (462-773NL)
- LEGEND VALVE 1/2" 1960 PEX x 1/2 MALE ELBOW (462-106NL)
- NIBCO PX40214 0.5 x 100 ft. PEX Tubing (4567509)
- Legend Valve PEX Fittings