Shop All Compression Tube Fittings
Legend Valve
1"X1-1/4" BRASS COMP. COUPLING
Mfr # 303-126
Zoro # G1111366
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 125 CWP, max temp. 180°F
- Size 1" x 1-1/4"
- Connection Type Comp (IPS) x Comp (CTS)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 303-126
- Zoro # G1111366
- UPC # 662545011639
- Country of Origin Indonesia
- Category Compression Tube Fittings
Dimensions
Size | 1" x 1-1/4" |
Details
Standards | 125 CWP, max temp. 180°F |
Connection Type | Comp (IPS) x Comp (CTS) |
Description
1" x 1-1/4" BrassCompression (OD) Coupling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 2-1/2" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40 (0331043000)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 840 Micron, 2-1/2" O.D., 9 7/8 in H (SF840-9.8BC444DB-75)
- PARKER Reducer, 1 x 3/4 In, BSPP (RI1EDX3/4CF)
- ELKAY Indoor/Outdoor, Yes ADA, Vrc L/R w/EZH2O-Filterless (VRCDWSK)
- LEGEND VALVE 2" SOLVENT PVC SHED.80 UNION (204-178)
- LEGEND VALVE 3/4" PVC MALE ADAPTER (204-214)
- LEGEND VALVE 3" SOLVENT PVC SCHED.80 UNION (204-180)
- LEGEND VALVE 2" PVC SCHEDULE 40 UNION (204-198)
- LEGEND VALVE 2-1/2" PVC COMP. COUPLING (204-109)
- LEGEND VALVE 1-1/2" SOLV. PVC SHED.80 UNION (204-177)
- ZORO SELECT 5/8" Sweat x 3/8" Compression Brass Sweat Adapter (700086-0610)
- Legend Valve Tube Fittings