Shop All Bronze Pipe Fittings
Legend Valve
1"x 3/8" NO LEAD RED ELBOW
Mfr # 310-309NL
Zoro # G1780216
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1" x 3/8"
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 310-309NL
- Zoro # G1780216
- UPC # 662545089416
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 1" x 3/8" |
Details
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
1" x 3/8" Threaded No Lead Cast Bronze 90° Reducing Elbow, FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear Superthane Ether Tube, 0.250 ID X .375 OD X 100 FT [Each] (TURECL.250X.375SUPER)
- BANJO 1" Male Adapter x Hose Shank Cam Lever Coupling (125E)
- SLOAN Sf2400-4-Bdm Cp Fct Pd4In.Trim Pl Hw W/B (3362133)
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Chrome (DEMD-112LF)
- LEGEND VALVE 3/4" 45 CHROME ELBOW (310-024CP)
- LEGEND VALVE 3/4 T4400NL FL x MIP 1/4 BEND (313-304NL)
- LEGEND VALVE 1-1/4" x 3/4" BRZ HYD TEE NL (312-086NL)
- LEGEND VALVE 1-1/2 T4305 NO LEAD PAK X FIP (313-277NL)
- LEGEND VALVE 2" T-4355 NO LEAD COMP X FIP (313-178NL)
- LEGEND VALVE 1/4" BRONZE UNION NO LEAD (310-141NL)
- LEGEND VALVE 1-1/2 T4350 NO LEAD COMP X MIP (313-147NL)
- Legend Valve Bronze Pipe Fittings