Shop All PEX Fittings
Legend Valve
1"x 1/2"x1" NL PEX TEE-F1960
Mfr # 462-216NL
Zoro # G1100446
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM F 1960, CSA 137.5
- Connection Type PEX
- Size 1" x 1/2" x 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 462-216NL
- Zoro # G1100446
- UPC # 662545127460
- Country of Origin China
- Category PEX Fittings
Dimensions
Size | 1" x 1/2" x 1" |
Details
Standards | ASTM F 1960, CSA 137.5 |
Connection Type | PEX |
Description
1" x 1/2" x 1" No Lead Forged Brass Cold Expansion (F 1960) PEX x Cold Expansion (F 1960) PEX x Cold Expansion (F 1960) PEX Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Manual 8" Mount, 2 Hole Gooseneck Service Sink Faucet, Chrome plated (204)
- KURIYAMA Tubing, Clear, Shore A 73, 3/16" I.D. (K010-0304X50)
- KECKLEY 1" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-100)
- PARKER Flare Fittings, Brass, 1-1/8 (1F-4-8)
- LEGEND VALVE 3/4" PEX X 3/4" MALE ELBOW (460-110NL)
- LEGEND VALVE 1" x 1/2" NL PEX COUPLNG-F1960 (462-532NL)
- LEGEND VALVE 1-1/2" F1960 PPSU ELBOW (461-907)
- LEGEND VALVE 1-1/2 X 1-1/2 X 3/4 PEX TEE (460-229NL)
- LEGEND VALVE 1" NL 1960 x 3/4" MPT ADAPTER (462-762NL)
- LEGEND VALVE 1-1/2" X 3/4" PEX RED COUPLING (460-537NL)
- FLAIR-IT PEX Ice Maker Tee (16834)
- Legend Valve Fittings