Shop All Bronze Pipe Fittings
Legend Valve
1"x 1/2" NO LEAD RED ELBOW
Mfr # 310-310NL
Zoro # G1774808
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
- Size 1" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-310NL
- Zoro # G1774808
- UPC # 662545089423
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 1" x 1/2" |
Details
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
1" x 1/2" Threaded No Lead Cast Bronze 90° Reducing Elbow, FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNF20)
- ARMACELL 3" Ips X 1/2" Armaflex Pipe Insul. 36/Ctn (APT30012)
- THRIFCO PLUMBING 3 Inch Male Thread x Slip PVC Adapter SCH 40 (8113208)
- ZORO SELECT 1" x 3/8" FNPT 304 SS Reducing Coupling (40RC111N010038)
- LEGEND VALVE 1/2" X 1/4" NO LEAD RED TEE (310-416NL)
- LEGEND VALVE 3/4 T4100NL FL x MIP COUPLING (313-004NL)
- LEGEND VALVE 3/4 T4325 NO LEAD IPS PAK X CT (313-253NL)
- LEGEND VALVE 2" T4100NL FL x MIP COUPLING (313-008NL)
- LEGEND VALVE 3/4" BRONZE SQ HD PLUG NO LEAD (310-184NL)
- LEGEND VALVE 2" T-4355 NO LEAD COMP X FIP (313-178NL)
- LEGEND VALVE 1-1/4 BRONZE MALE ADAPTER (312-006)
- Legend Valve Fittings