Shop All Black Pipes
Legend Valve
1/8" x CLOSE BLACK NIPPLE
Mfr # 355-000E
Zoro # G1784879
product price: $0.99
/ea
Sold in multiples of 11 for $10.89
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1/8" X CLOSE
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-000E
- Zoro # G1784879
- UPC # 662545132327
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 1/8" X CLOSE |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1/8" x Close Schedule 40 Black ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS CP Brass, SJ, Double Offset, 1-1/4" x 12" (P38046)
- MOEN Monticello Installation Tool (103462)
- SMITH-COOPER 4" Swing Check Valve (4347002890)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (DLRS3322101)
- LEGEND VALVE 1" X 48" BLACK NIPPLE (355-284)
- LEGEND VALVE 1/2" X 48" BLACK NIPPLE (355-264)
- LEGEND VALVE 1" X 2" BLACK NIPPLE (355-102)
- LEGEND VALVE 1" X 2-1/2" BLACK NIPPLE (355-103E)
- LEGEND VALVE 3/4" X 3" BLACK NIPPLE (355-084E)
- LEGEND VALVE 1/2" X 18" BLACK NIPPLE (355-260)
- JONES STEPHENS 3/4" x 4 ft. Black Ready Cut Pipe (300B0748)
- Legend Valve Black Pipes