Shop All Galvanized Pipes
Legend Valve
1/8" X 8" GALVANIZED NIPPLE
Mfr # 356-012
Zoro # G1763748
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 8 in
- Pipe Schedule Schedule 40
- Outside Dia. 1/8 in
- Size 1/8" x 8"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-012
- Zoro # G1763748
- UPC # 662545034003
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Overall Pipe Length | 8 in |
Outside Dia. | 1/8 in |
Size | 1/8" x 8" |
Details
Pipe Schedule | Schedule 40 |
Item | Galvanized Nipple |
Connection Type | MNPT x MPNT |
Description
1/8" x 8" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 1-1/2" NPT Lead Free Bronze Y Check Valve (T-511G)
- USA INDUSTRIALS Push to Connect Fitting-PBT-Male 45 Degree Elbow-3/8" OD x 1/4" MNPT (ZUSA-PTC-PBT-411)
- PRIME-LINE Two Ear Wall Bracket, For 1 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-6446)
- DELTA Stryke: Soap & Lotion Dispenser (RP101629CZPR)
- LEGEND VALVE 2" X 10" GALVANIZED NIPPLE (356-174)
- LEGEND VALVE 1-1/2" x 4-1/2" GALV NIPPLE (356-147E)
- LEGEND VALVE 1/2" X 24" GALVANIZED NIPPLE (356-261)
- LEGEND VALVE 1/2" X 8" GALVANIZED NIPPLE (356-072E)
- LEGEND VALVE 1-1/2" X 8" GALVANIZED NIPPLE (356-152)
- LEGEND VALVE 1" X 5" GALVANIZED NIPPLE (356-108E)
- LEGEND VALVE 3/8" X 7" GALVANIZED NIPPLE (356-051E)
- Legend Valve Galvanized Pipes