Shop All Galvanized Pipes
Legend Valve
1/8" X 6" GALVANIZED NIPPLE
Mfr # 356-010
Zoro # G1774817
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/8" x 6"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-010
- Zoro # G1774817
- UPC # 662545033983
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1/8" x 6" |
Details
Connection Type | MNPT x MPNT |
Description
1/8" x 6" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Manual, 8" Mount, Commercial 3 Hole Low Arc Kitchen Faucet (Z7872C-XL)
- CHICAGO FAUCET Econo-Flow Spray Outlet With Adapter (E2605-5JKABCP)
- ZORO SELECT Brass Square Head Plug, Male NPT (ZUSA-PF-10581)
- LEGEND VALVE 1" T-1960NL PEX BALL VALVE (101-545NL)
- LEGEND VALVE 4" X 6" GALVANIZED NIPPLE (356-230E)
- LEGEND VALVE 1/2" X 2" GALVANIZED NIPPLE (356-062E)
- LEGEND VALVE 2-1/2" X 9" GALVANIZED NIPPLE (356-193E)
- LEGEND VALVE 1" X 2-1/2" GALVANIZED NIPPLE (356-103E)
- LEGEND VALVE 3" X 9" GALVANIZED NIPPLE (356-213E)
- LEGEND VALVE 1/2" x CLOSE GALVANIZED NIPPLE (356-060)
- ZORO SELECT 2" MNPT TBE Galvanized Steel Pipe Nipple Assortment Sch 40 (568-000P54)
- Legend Valve Pipes