Shop All Black Pipes
Legend Valve
1/8" X 6" BLACK NIPPLE
Mfr # 355-010
Zoro # G1769567
product price: $3.65
/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 6 in
- Pipe Schedule Schedule 40
- Outside Dia. 1/8 in
- Size 1/8" x 6"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-010
- Zoro # G1769567
- UPC # 662545032108
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 6 in |
Outside Dia. | 1/8 in |
Size | 1/8" x 6" |
Details
Pipe Schedule | Schedule 40 |
Item | Nipple |
Connection Type | MNPT x MPNT |
Description
1/8" x 6" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST-TITE T-Cone Combination Cleanout Test Plug 8" (86435)
- LEGEND VALVE 1/2" T-537 BALL HOSE BIBB (107-167)
- ZORO SELECT 1/2" FNPT Galvanized 45 Degree Elbow (5P833)
- AMERICAN STANDARD Dual Handle 4" Mount, 2 or 3 Hole Low Arc Service Sink Faucet, Polished chrome (7074140.002)
- LEGEND VALVE 3/8" X CLOSE BLACK NIPPLE (355-040E)
- LEGEND VALVE 1/4" X 1-1/2" BLACK NIPPLE (355-021)
- LEGEND VALVE 3/4" X 5" BLACK NIPPLE (355-088)
- LEGEND VALVE 2" X 48" BLACK NIPPLE (355-314)
- LEGEND VALVE 1-1/4" X 4" BLACK NIPPLE (355-126)
- LEGEND VALVE 1" X 5" BLACK NIPPLE (355-108E)
- ZORO SELECT 1/2" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMC3)
- Legend Valve Black Pipes