Shop All Brass Pipes
Legend Valve
1/8" X 4" BRASS NIPPLE
Mfr # 311-006
Zoro # G1781248
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/8" x 4"
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 311-006
- Zoro # G1781248
- UPC # 662545014500
- Country of Origin United States
- Category Brass Pipes
Dimensions
Size | 1/8" x 4" |
Details
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Description
1/8" x 4" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 2" Max. O.D. PVC Insulated Fitting Cover (547827)
- DIVERSITECH Flood Prevention Switch, 3/4" Pipe Valve (CS-2)
- PARKER Reducer/Expander, Steel, 5/8 x 1/2 in, SAE (10-8 F5OG5-S)
- PENTAIR/OMNIFILTER Standard Taste and Odor Cartridge 10" (TO3-DS3-S18)
- LEGEND VALVE 1" X 6" BRASS NIPPLE (311-110)
- LEGEND VALVE 2-1/2" X 4" BRASS NIPPLE (311-186)
- LEGEND VALVE 1-1/4" x 10" BRASS NIPPLE (311-134)
- LEGEND VALVE 1/2" X 5" CHROME NIPPLE NL (311-068CNL)
- LEGEND VALVE 2" X 12" BRASS NIPPLE (311-176)
- LEGEND VALVE 3/8" X 2-1/2" BRASS NIPPLE (311-043)
- LEGEND VALVE 1-1/4" X 7" BRASS NIPPLE (311-131)
- Legend Valve Brass Pipes