Shop All Black Pipes
Legend Valve
1/8" X 4" BLACK NIPPLE
Mfr # 355-006
Zoro # G1771834
product price: $2.29
/ea
Sold in multiples of 5 for $11.45
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/8" x 4"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-006
- Zoro # G1771834
- UPC # 662545032061
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 1/8" x 4" |
Details
Connection Type | MNPT x MPNT |
Description
1/8" x 4" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Brea Single Control, Centerset Bath Faucet Brushed Nickel (LF-042-BRKK)
- ZORO SELECT Weld Fitting Cap, 304 SS, 6 in Pipe Size (4381008700)
- EAGLE GROUP 25" W x 25-3/8" L x 38-7/8" H, 16 ga. 304 Stainless Steel (2124-1-16/3)
- ZURN Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Z86100-XL-3M)
- LEGEND VALVE 1/4" X 3-1/2" BLACK NIPPLE (355-025)
- LEGEND VALVE 3/8" X 2-1/2" BLACK NIPPLE (355-043)
- LEGEND VALVE 4" X 7" BLACK NIPPLE (355-231E)
- LEGEND VALVE 1/4" X 4-1/2" BLACK NIPPLE (355-027)
- LEGEND VALVE 3/4" X CLOSE BLACK NIPPLE (355-080E)
- LEGEND VALVE 1-1/2" X 10" BLACK NIPPLE (355-154)
- ZORO SELECT Nipple, Schedule 40, 23/64"ID, 316 SS, 7/8"L (ZUSA-PF-2666)
- Legend Valve Pipes