Shop All Galvanized Pipes
Legend Valve
1/8" x 3" GALV. NIPPLE
Mfr # 356-004E
Zoro # G1779419
product price: $2.19
/ea
Sold in multiples of 5 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1/8" x 3"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-004E
- Zoro # G1779419
- UPC # 662545134369
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1/8" x 3" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1/8" x 3" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM-RUUD 6 gal., 120 VAC, 16.7 A Amps, Commercial Mini Tank Water Heater (EGSP6)
- WOODFORD MFG 3/4 in. FPT x 14 in. L Freezeless Model 32 Lawn Sprinkler Wall Hyd (32P-14)
- ZORO SELECT Compression Union, 1/2" Tube Size, PK5 (65343LF)
- FULFLO Bag Filter Housing, 304 SS, 2 In NPT (EBG1D2T)
- LEGEND VALVE 3/8" X 3" GALVANIZED NIPPLE (356-044E)
- LEGEND VALVE 3" X 4" GALVANIZED NIPPLE (356-206E)
- LEGEND VALVE 1" X 2-1/2" GALVANIZED NIPPLE (356-103E)
- LEGEND VALVE 1/4" X 7" GALVANIZED NIPPLE (356-031)
- LEGEND VALVE 3/4" X 2" GALVANIZED NIPPLE (356-082E)
- LEGEND VALVE 3/4" X 10" GALVANIZED NIPPLE (356-094E)
- BECK 1-1/2" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331033803)
- Legend Valve Pipes