Shop All Brass Pipes
Legend Valve
1/8" X 3" BRASS NIPPLE
Mfr # 311-004
Zoro # G1783810
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/8" x 3"
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 311-004
- Zoro # G1783810
- UPC # 662545014487
- Country of Origin United States
- Category Brass Pipes
Dimensions
Size | 1/8" x 3" |
Details
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Description
1/8" x 3" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED TUBING CUTTER 03493 (MC2GRIP)
- PARKER 1/4" x 1/2" A-LOK x MNPT SS Male Connector (8MSC4N-316)
- ZORO SELECT 1-1/2" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACZ6)
- MOEN Handle Cap Kit (131099ORB)
- LEGEND VALVE 1/2" X 9" CHROME NIPPLE NL (311-073CNL)
- LEGEND VALVE 1-1/2" X 6" BRASS NIPPLE (311-150)
- LEGEND VALVE 1" X 7" CHROME NIPPLE (311-111CP)
- LEGEND VALVE 1/2" X 4-1/2" CHROME NIPPLE NL (311-067CNL)
- LEGEND VALVE 2" X 2-1/2" BRASS NIPPLE (311-163)
- LEGEND VALVE 3" X 6" BRASS NIPPLE (311-210)
- LEGEND VALVE 3/8" X 4" CHROME NIPPLE NL (311-046CNL)
- Legend Valve Brass Pipes