Shop All Stainless Steel Pipe Fittings
Legend Valve
1/8" x 3-1/2" 316 SS NIPPLE
Mfr # 316-005
Zoro # G1074799
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Schedule 40
- Outside Dia. 1/8 in
- Size 1/8" X 3-1/2"
- Fitting Length 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 316-005
- Zoro # G1074799
- UPC # 662545102528
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Outside Dia. | 1/8 in |
Size | 1/8" X 3-1/2" |
Fitting Length | 3-1/2 in |
Details
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Schedule 40 |
Item | Pipe Nipple |
Standards | ASTM A312, Schedule 40 |
Description
1/8" x 3-1/2" .316 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF CLOSET FLANGE ABS TKO 3"" (888-ATM)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 8 In (0500359740)
- JONES STEPHENS Roof Drain, Cast Iron Dome, PVC, 4" (R18006)
- PARKER Brass Pipe Fitting, FNPT x MNPT, 1/8" x 1/8" Pipe Size (2-2 SE-B)
- LEGEND VALVE 1/4" SS304 HEX PLUG (404-231)
- LEGEND VALVE 2" x 12" 316 SS NIPPLE (316-176)
- LEGEND VALVE 4" X 8" 304 SS NIPPLE (304-232)
- LEGEND VALVE 3" X 2" SS316 HEX BUSHING (416-510)
- LEGEND VALVE 12 PORT SS MANIFOLD /W PURGE (8330P-10-12)
- LEGEND VALVE 1-1/2" x 3" 316 SS NIPPLE (316-144)
- ZORO SELECT 1/2" x 3/8" 316/316L Stainless Steel Swage Nipple Sch 80 (0994833318)
- Legend Valve Stainless Steel Pipe Fittings