Shop All Galvanized Pipes
Legend Valve
1/8" X 2" GALVANIZED NIPPLE
Mfr # 356-002E
Zoro # G1782797
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1/8" x 2"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 356-002E
- Zoro # G1782797
- UPC # 662545134345
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1/8" x 2" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1/8" x 2" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-104-9000S-3p-5355)
- ZORO SELECT Flexible Metal Hose, 1/2in. dia, 18in. L (08PL-CA11-0180-11D-11D)
- SANIFLO Sanipack Macerating Pump, 0.5HP 120V (011)
- KOHLER Statement 80Cm Slidebar W/Supply Vibrant Brushed Moderne Brass (26314-2MB)
- LEGEND VALVE 3" x 5" GALVANIZED NIPPLE (356-208E)
- LEGEND VALVE 2" X 4-1/2" GALVANIZED NIPPLE (356-167E)
- LEGEND VALVE 3/4" X 3" GALVANIZED NIPPLE (356-084E)
- LEGEND VALVE 1-1/4" GALVANIZED NIPPLE RUN (356-259)
- LEGEND VALVE 1-1/2" X 4" GALVANIZED NIPPLE (356-146E)
- LEGEND VALVE 1-1/4" X 6" GALVANIZED NIPPLE (356-130E)
- LEGEND VALVE 3" X 12" GALVANIZED NIPPLE (356-216E)
- Legend Valve Galvanized Pipes